Shop FELLOWES
See all product information
Create Account
LAMINATING POUCHES, 5 MIL, 4.25in X 2.5in, GLOSS CLEAR, 50PK
Mfr # 52034
Zoro # G410804837
product price:Â $24.89
/pk 50, $0.50/eaKey Features
Features
Durable
Color
Clear
Finish
Type G - Glossy
For Use With
Luggage Tag
Laminating Sheet Width
2.50in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52034
- Zoro #
- G410804837
- UPC #
- 77511520341
- Country of Origin
- Viet Nam
Dimensions
- Laminating Sheet Width
- 2.50in
- Laminating Sheet Thickness
- 5 mil
- Laminating Sheet Height
- 4.25in
Details
- Item
- Laminating Pouch
- Features
- Durable
- Color
- Clear
- Finish
- Type G - Glossy
- For Use With
- Luggage Tag
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator sold separately. Compatible with all thermal laminator brands. Laminator Supply Type: Thermal Lamination; Supply Format: Pouch; Suggested Applications: Luggage Tag; For Use With: Hot Laminators.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.