Zoro Homepage

Laminator, Spectra 125

  • Mfr # 5739701

  • Zoro # G6185319


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Speed
12" per min
Max. Document Width
18.5"
Warm-Up Time
4 min
Thickness
5 mil
For Use With
3 to 5 mil Pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5739701
Zoro #
G6185319
UPC #
043859706051
Country of Origin
China

Dimensions

Max. Document Width
18.5"
Thickness
5 mil
Width
18.5"
Height
3.06"
Maximum Document Size
12.5 in

Details

Item
Laminators
Speed
12" per min
Warm-Up Time
4 min
For Use With
3 to 5 mil Pouches
Includes
(1) ImageLast⢠Starter Kit; (10) 3 mil 8.5 x 11 Pouches
Voltage
120 V
Standards
cUL Listed; UL Listed
Features
Spectra 125
Anti-Jam Features
Manual Release
Portable
Y
Frequency
60 Hz
Auto Shut-Off
Y
Laminator Supply Type
Hot/Cold
Use Rating
Occasional
Adjustability Features
Two Temperature Settings
Electric/Manual/Battery
Electric

Description

Laminator,Spectra 125


  • User-friendly laminator for the home or home office.
  • Compatible with 3- and 5-mil hot-lamination pouches as well as self-adhesive cold-lamination pouches.
  • Release lever disengages pouch for re-centering or removal.
  • Warms-up in just four minutes.
  • Entry width accommodates multiple document sizes.
  • Auto Shut-Off prevents overheating when not in use.
  • Includes laminating starter kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.