Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAPTOP/FLAT PANEL PRIVACY FILTER WITH BLACK-OUT TECHNOLOGY DARKENS SCRE

  • Mfr # 4800501

  • Zoro # G714873348


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
14.81"
Anti-glare
Yes
Height
11.88"
Depth
60 mil
Display Size Supported
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800501
Zoro #
G714873348
UPC #
043859541492
Country of Origin
Korea, Republic of

Dimensions

Width
14.81"
Height
11.88"
Depth
60 mil
Display Size Supported
19"

Details

Anti-glare
Yes
Aspect Ratio
0.2111
Device Supported
Notebook, Monitor
Durability
Dust-free, Fingerprint Resistant, Scratch Resistant
Display Type Supported
LCD
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.