Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lit Organizer, 24 Sec, 29x11-7/8x23-7/16

  • Mfr # 25043

  • Zoro # G6286360


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Blue
Number of Compartments
24
Height
23.44 in
Width
29 in
Depth
11.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25043
Zoro #
G6286360
UPC #
-
Country of Origin
China

Dimensions

Height
23.44 in
Width
29 in
Depth
11.88 in
Outside Width
4"; 5"
Outside Height
3"; 5"
Outside Length
6-1/2"; 9-1/4"
Compartment Width (In.)
11.63 in
Compartment Depth (In.)
9 in
Compartment Height (In.)
2-1/2 in

Details

Item
Stack Bin
Color
Red/Blue
Number of Compartments
24
Includes
(1) Sorter; (1) Organizer; (1) Drawer Organizer; (3) Magazine Files; Plastic Channels; Adhesive Labels
Material
Corrugated Fiberboard; Laminated
Features
Compartment Size: 9w x 11.63d x 2.5h
Literature Sorter Type
Open Front

Description

Lit Organizer,24 Sec,29x11-7/8x23-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.