Zoro Homepage

LOTUS DUAL MONITOR ARM KIT

  • Mfr # 8042901

  • Zoro # G314903162


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
16.5"
Width
28.5"
Weight Capacity
26 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042901
Zoro #
G314903162
UPC #
43859723805
Country of Origin
China

Dimensions

Height
16.5"
Width
28.5"
Depth
5.5"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Silver
Weight Capacity
26 lb
Number of Displays Supported
2
Maximum Load Capacity
26 lb
Device Supported
Monitor
Recycled
No
Item
Mounting Arm
Assembly
Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.