Shop FELLOWES
See all product information
Create Account
LX180 Cross-cut Shredder - Continuous Shredder - Cross Cut - 16 Per Pass - for shredding Staples,
- Mfr # 5501601
- Zoro # G723364981
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Height
21.1 in
Shredder Type
Continuous Shredder
Cut Style
Cross Cut
Width
11.7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5501601
- Zoro #
- G723364981
- UPC #
- 43859763757
- Country of Origin
- Viet Nam
Dimensions
- Height
- 21.1 in
- Width
- 11.7 in
- Depth
- 14.1 in
Details
- Shredder Type
- Continuous Shredder
- Cut Style
- Cross Cut
- Item
- Paper Shredder
- Color
- Black
- Maximum Run Time
- 10 min
- Max. Shredding Capacity
- 16 sheets per Pass
- Features
- Jam Proof, SafeSense
- Shreds
- Staples, Credit Card, Paper, Paper Clip, Junk Mail
Description
LX180 Cross-cut Shredder - Continuous Shredder - Cross Cut - 16 Per Pass - for shredding Staples, Paper, Paper Clip, Credit Card, Junk Mail - 10 Minute Run Time - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.