Zoro Homepage

Magazine File, Cardboard, 4.1in W, 9.5in D, 12in H, White

  • Mfr # 10723

  • Zoro # G110807077


product price: $38.15
/pk 12, $3.18/ea

Key Features

Height
12in
Width
4.1in
Depth
9.5in
Color
White
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10723
Zoro #
G110807077
UPC #
077511107238
Country of Origin
United States

Dimensions

Height
12in
Width
4.1in
Depth
9.5in

Details

Item
Magazine File
Color
White
Material
Cardboard
Features
Sturdy

Description

Cost-effective storage for standard letter-size magazines, periodicals or files. Sturdy corrugated construction withstands usage on desk or shelf. Label area on all sides. Magazine Files Type: Desktop; Materials: Corrugated Cardboard; Width: 4in; Depth: 9.25in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.