This item is Discontinued.

Fellowes Magazine File, Cardboard, 4.3in W, 11.5in D, 13in H, Wood Grain 07224

Magazine File, Cardboard, 4.3in W, 11.5in D, 13in H, Wood Grain (Discontinued)

  • Mfr # 07224
  • Zoro # G210807069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07224
Zoro #
G210807069
UPC #
77511072246
Country of Origin
United States

Dimensions

Height
13in
Width
4.3in
Depth
11.5in
Internal Width
4in
Internal Height
12.25in
Internal Depth
11.50in

Details

Item
Magazine File
Color
Wood Grain
Material
Cardboard
Features
Corrugated

Description

Bankers Box premium corrugated construction with glued side panels withstands heavy day-to-day usage. Organizes and stores a variety of letter size binders, projects, file folders, catalogs, magazines, newspapers and periodicals. Shipped flat, easy to assemble. Label area on all sides. Woodgrain design blends with any decor. Sturdy and durable. Made from corrugated cardboard. Look for other Bankers Box corrugated items to help you will all of your storage needs. Magazine Files Type: Desktop; Materials: Corrugated Cardboard; Width: 4in; Depth: 11in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.