
MEMORY FOAM MOUSE PAD/WRIST REST - BLACK.ITEM H X W X D INCHES:1.00 X 7.94 X 9
Mfr # 9176501
Zoro # G014874427
product price: $20.35
/eaKey Features
Width
7.94"
Height
1"
Surface Material
Jersey
Depth
9.25"
Durability
Tear Resistant, Wear Resistant, Skid Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9176501
Zoro #
G014874427
UPC #
43859503353
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.94"
Height
1"
Depth
9.25"
Details
Item
Mouse Pad
Surface Material
Jersey
Durability
Tear Resistant, Wear Resistant, Skid Proof
Features
Pressure Reliever, Wrist Rest, Durable, Comfortable, Non-skid Base, Soft, Ergonomic
Color
Black
Material
Memory Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.