
MEMORY FOAM MOUSE PAD/WRIST REST - SILVE
Mfr # 9175801
Zoro # G314874431
product price: $21.55
/eaKey Features
Height
1"
Width
7.94"
Surface Material
Jersey
Depth
9.25"
Durability
Skid Proof, Tear Resistant, Wear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9175801
Zoro #
G314874431
UPC #
43859497805
Country of Origin
United States
Dimensions
Height
1"
Width
7.94"
Depth
9.25"
Details
Item
Mouse Pad
Surface Material
Jersey
Durability
Skid Proof, Tear Resistant, Wear Resistant
Printed Design/Pattern/Texture
Silver Streak
Material
Memory Foam
Color
Silver
Features
Ergonomic, Durable, Pressure Reliever, Comfortable, Non-skid Base, Wrist Rest, Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.