Zoro Homepage

Memory Foam Wrist/Mouse Pad, Graphite

  • Mfr # 9184001

  • Zoro # G722770462


product price: $30.49
/ea

Key Features

Color
Gray
Features
Antimicrobial, Breathable, Microban Protection, Health-V Channel, Pressure Reliever, Self-adjusting, Ergonomic, Wrist Support, Soft, Comfortable
Width
8.25 in
Material
Memory Foam
Depth
9.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9184001
Zoro #
G722770462
UPC #
043859543601
Country of Origin
China

Dimensions

Width
8.25 in
Depth
9.88 in
Height
0.88 in

Details

Color
Gray
Features
Antimicrobial, Breathable, Microban Protection, Health-V Channel, Pressure Reliever, Self-adjusting, Ergonomic, Wrist Support, Soft, Comfortable
Material
Memory Foam
Item
Mouse Pad
Surface Material
Jersey

Description

Mouse Pad, Gray, Solid Color Design, Gel, Features Gel Cushion, BS EN ISO 9241 Standards

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.