Menu Size Thermal Laminating Pouches, Sheet Size Supported: Menu 11.50in W x 17.50in L, 5PK
- Mfr # 5746001
- Zoro # G023365954
product price:Â
$
108.99
/pk of 5, $21.80/ea
Free Shipping & Returns
Key Features
Thickness
5 mil
Width
11-1/2 in
Color
Clear
Application
Document, Menu
Features
Durable, Photo-safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5746001
- Zoro #
- G023365954
- UPC #
- 43859734351
- Country of Origin
- Viet Nam
- Color
- Clear
- Application
- Document, Menu
- Features
- Durable, Photo-safe
- Finish
- Glossy
- Item
- Product Type
Dimensions
- Thickness
- 5 mil
- Width
- 11-1/2 in
- Sheet Size
- 11-1/2 in x 17-1/2 in
- Height (In.)
- 17 1/2 in
Description
Menu Size Thermal Laminating Pouches - Sheet Size Supported: Menu 11.50in Width x 17.50in Length - Laminating Pouch/Sheet Size: 11.50in Width x 5 mil Thickness - Glossy - for Document, Menu - Photo-safe, Durable - Clear, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.