Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microbanreg Mouse Pad Black, Black

  • Mfr # FEL5933901

  • Zoro # G707200212


product price: $10.65
/ea
Sold in multiples of 2 for $21.30

Key Features

Color
Black
Depth
0.19 in
Height
9 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEL5933901
Zoro #
G707200212
UPC #
43859474363
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.19 in
Height
9 in
Width
8 in

Details

Item
Mouse Pad
Color
Black

Description

Skidfree natural rubber offers the perfect mousing surface for enhanced accuracy Builtin, Microban antimicrobial protection fights the uncontrolled growth of damaging microbes, such as bacteria, that can cause product deterioration Longlasting polyester surface stands up against everyday wear and tear Mouse pad provides superior tracking with both ball and optical mice, while protecting your desk surface Design includes a nonskid rubber base to protect desktop from scratches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.