Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Arm, 18 lb. Cap.

  • Mfr # 8043301

  • Zoro # G912041716


product price: $133.61
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
23.2"
Width
4.5"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8043301
Zoro #
G912041716
UPC #
043859727964
Country of Origin
China

Dimensions

Height
23.2"
Width
4.5"
Depth
19.5"
Overall Width
4 1/2 in
Overall Height
23 1/4 in
Overall Length
19 1/2 in
Minimum Screen Size Supported
19.7"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
19.70 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Monitor Arm
Mounting
Desk
Product Type
Monitor Arm
Number of Monitors
1
Standards
EN ISO 9241-5
Features
Gas Spring Adjustment, Dual USB Connectivity
Mount Mechanism
Clamp/Grommet
For Use With
Monitor
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
17.60 lb
Assembly Required
Yes
VESA Mount Compatible
Yes
Assembly
Required
Number of Displays Supported
1
Device Supported
Monitor
Recycled
No

Description

Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.