Zoro Homepage

Monitor Arm, 18 lb. Cap.

  • Mfr # 8049601

  • Zoro # G012041586


product price: $71.99
/ea

Key Features

Color
Black
Material
Plastic, Aluminum
Height
19.5"
Width
12"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8049601
Zoro #
G012041586
UPC #
043859748686
Country of Origin
China

Dimensions

Height
19.5"
Width
12"
Overall Height
18 1/4 in
Overall Length
11 in
Overall Width
6 in
Maximum Screen Size Supported
32"
Length
11"
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
Mounting
Freestanding
Item
Monitor Arm
Standards
EN ISO 9241-5
Product Type
Monitor Arm
Mount Mechanism
Free-Standing
For Use With
Monitor
Number of Monitors
1
Assembly Required
Yes
Maximum Load Capacity
17.60 lb
Features
Weighted Base, Anti-tip Feet, Cord Management
Recycled
No
Assembly
Required

Description

Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.