Zoro Homepage

Monitor Arm, 18 lb. Cap.

  • Mfr # 8056201

  • Zoro # G512041727


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic, Aluminum
Width
4.5"
Weight Capacity
18 lb
Depth
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8056201
Zoro #
G512041727
UPC #
043859764198
Country of Origin
China

Dimensions

Width
4.5"
Depth
19.5"
Overall Width
4 1/2 in
Overall Height
23 1/4 in
Overall Length
19 1/2 in
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
White
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Monitor Arm
Product Type
Monitor Arm
For Use With
Monitor
Standards
EN ISO 9241-5
Mount Mechanism
Clamp/Grommet
Features
Gas Spring Adjustment, Dual USB Connectivity
Number of Monitors
1
Maximum Load Capacity
17.60 lb
Device Supported
Monitor
Number of Displays Supported
1

Description

Monitor Arm, Material Plastic, Aluminum, Color White, Weight Capacity 18 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.