Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Arm, 18 lb. Cap.

  • Mfr # 8502501

  • Zoro # G312041545


product price: $77.72
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
18.2"
Width
11"
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502501
Zoro #
G312041545
UPC #
043859748471
Country of Origin
China

Dimensions

Height
18.2"
Width
11"
Depth
15.3"
Overall Width
4 1/2 in
Overall Height
21 5/8 in
Overall Length
19 1/4 in
Maximum Screen Size Supported
30"
Max. Screen Size Supported
30 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Monitor Arm
Number of Monitors
1
Features
Easily Adjust Monitor Height and Depth
Product Type
Monitor Arm
Mount Mechanism
Clamp/Grommet
For Use With
Monitor
Standards
EN ISO 9241-5
Package Contents
Reflex Single Monitor Arm, VESA Plates
Maximum Load Capacity
24 lb
Device Supported
Monitor
Includes
Reflex Single Monitor Arm, VESA Plates.
Number of Displays Supported
1

Description

Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 18 lb, Features Easily Adjust Monitor Height and Depth, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.