Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Arm, 22 lb. Cap.

  • Mfr # 8041601

  • Zoro # G412041735


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
21"
Width
4.4"
Weight Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8041601
Zoro #
G412041735
UPC #
043859594214
Country of Origin
Taiwan, Province of China

Dimensions

Height
21"
Width
4.4"
Depth
24"
Overall Length
24 in
Overall Width
4 3/8 in
Overall Height
21 in
Maximum Screen Size Supported
21"
Max. Screen Size Supported
21 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
22 lb
Item
Monitor Arm
Features
Tool Free Monitor Height and Depth Adjustment
Standards
EN ISO 9241-5
For Use With
Monitor
Mount Mechanism
Clamp
Number of Monitors
1
Product Type
Monitor Arm
Compatibility
LCD Monitor
Maximum Load Capacity
24 lb
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Recycled
No
Number of Displays Supported
1
Assembly
Not Required

Description

Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 22 lb, Features Tool Free Monitor Height and Depth Adjustment, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.