Zoro Homepage

Monitor Riser, Black/Pearl

  • Mfr # 8038101

  • Zoro # G4462604


product price: $49.95
/ea

Key Features

Color
Black, Pearl
Material
Plastic
Height
4 3/8 in
Width
16 in
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8038101
Zoro #
G4462604
UPC #
043859528042
Country of Origin
China

Dimensions

Height
4 3/8 in
Width
16 in
Depth
9 3/8 in
Overall Width
16 in
Minimum Height
4 3/8 in
Maximum Height
6 in
Overall Depth
9 3/8 in
Max. Screen Size Supported
21 in
Max. Adjustable Stand Height
6 in

Details

Color
Black, Pearl
Material
Plastic
Weight Capacity
40 lb
Includes
Storage Tray
Item
Laptop Stand
Product Type
Laptop Stand
Features
Scratch Resistant, Rubber Feet, Comfortable, Scuff Resistant, Non-skid Feet, Storage Tray
For Use With
Monitors up to 40 lb
Mounting
Desktop
Assembly
Not Required
Recycled
No
Number of Trays
1

Description

Laptop Stand, Product Type Laptop Stand, Overall Width 16 in, Overall Depth 9 3/8 in, Maximum Height 6 in, Minimum Height 4 3/8 in, Material Plastic, Color Black, Pearl, Weight Capacity 40 lb, For Use With Monitors up to 40 lb, Includes Storage Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.