Zoro Homepage

Monitor Riser, Platinum/Graphite

  • Mfr # 91712

  • Zoro # G4462595


product price: $23.39
/ea

Key Features

Color
Platinum
Material
HPS
Height
4 in
Width
13 1/8 in
Weight Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91712
Zoro #
G4462595
UPC #
077511917127
Country of Origin
China

Dimensions

Height
4 in
Width
13 1/8 in
Depth
13 1/2 in
Overall Width
13 1/4 in
Minimum Height
2 in
Maximum Height
4 in
Overall Depth
13 1/2 in
Max. Adjustable Stand Height
4 in
Max. Screen Size Supported
21 in
Min. Adjustable Stand Height
2 in

Details

Color
Platinum
Material
HPS
Weight Capacity
60 lb
Item
Monitor Stand
Includes
Cord Management
Product Type
Monitor Stand
Features
Rubber Feet, Non-skid Feet, Comfortable, Cord Management, Cable Management; Height Adjustable
For Use With
Monitors up to 60 lb
Mounting
Desktop
Display Type Supported
LCD, CRT
Assembly
Not Required
Recycled
Yes

Description

Monitor Stand, Product Type Monitor Stand, Overall Width 13 1/4 in, Overall Depth 13 1/2 in, Maximum Height 4 in, Minimum Height 2 in, Material HPS, Color Platinum, Weight Capacity 60 lb, For Use With Monitors up to 60 lb, Includes Cord Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.