
Mouse Pad, Black
Mfr # 9112101
Zoro # G412041636
product price: $25.49
/eaKey Features
Color
Black
Design
Solid Color
Material
Gel
Height
0.56"
Features
Wrist Rest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9112101
Zoro #
G412041636
UPC #
043859527175
Country of Origin
China
Dimensions
Height
0.56"
Width
7.94"
Overall Depth
9 in
Thickness
0.56 in
Overall Length
8 in
Depth
9.06"
Details
Item
Mouse Pad
Color
Black
Design
Solid Color
Material
Gel
Features
Wrist Rest
Product Type
Mouse Pad with Wrist Support
Description
Mouse Pad, Black, Solid Color Design, Gel, Plastic, Features Non-Skid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.