Zoro Homepage

Mouse Pad, Black

  • Mfr # 9117801

  • Zoro # G212041614


product price: $16.69
/ea

Key Features

Color
Black
Design
Solid Color
Material
Gel
Features
Pressure Reliever, Ergonomic, Durable, Optical/Laser Compatible, Wrist Rest, Non-skid Base
Width
7.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9117801
Zoro #
G212041614
UPC #
043859588695
Country of Origin
China

Dimensions

Width
7.94"
Height
1"
Overall Length
8 in
Overall Depth
9 1/4 in
Thickness
1 in
Depth
9.25"

Details

Item
Mouse Pad
Color
Black
Design
Solid Color
Material
Gel
Features
Pressure Reliever, Ergonomic, Durable, Optical/Laser Compatible, Wrist Rest, Non-skid Base
Includes
Mouse Pad, Wrist Rest
Product Type
Mouse Pad with Wrist Support
Durability
Tear Resistant, Skid Proof, Wear Resistant

Description

Mouse Pad, Black, Solid Color Design, Gel, Features Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.