Zoro Homepage

Mouse Pad, Black

  • Mfr # 9549901

  • Zoro # G012041661


product price: $17.39
/ea

Key Features

Color
Black, White
Design
Chevron
Material
Gel, Rubber
Height
9.25"
Features
Self-adjusting, Comfortable, Microban Protection, Ergonomic, Non-skid Base, Wrist Rest, Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549901
Zoro #
G012041661
UPC #
043859716272
Country of Origin
China

Dimensions

Height
9.25"
Width
7.88"
Overall Length
7 7/8 in
Thickness
0.88 in
Overall Depth
9 1/4 in
Depth
0.88"

Details

Item
Mouse Pad
Color
Black, White
Design
Chevron
Material
Gel, Rubber
Features
Self-adjusting, Comfortable, Microban Protection, Ergonomic, Non-skid Base, Wrist Rest, Antimicrobial
Product Type
Mouse Pad with Wrist Support
Durability
Stain Resistant, Skid Proof
Surface Material
Polyurethane

Description

Mouse Pad, Black, Chevron Design, Gel, Plastic, Features Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.