Zoro Homepage

Mouse Pad, Black/Silver

  • Mfr # 9175801

  • Zoro # G812041588


product price: $18.59
/ea

Key Features

Color
Silver
Design
Solid Color
Material
Memory Foam
Features
Ergonomic, Durable, Pressure Reliever, Comfortable, Non-skid Base, Wrist Rest, Soft
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9175801
Zoro #
G812041588
UPC #
043859497805
Country of Origin
China

Dimensions

Height
1"
Width
7.94"
Thickness
1 in
Overall Depth
9 1/4 in
Overall Length
8 in
Depth
9.25"

Details

Item
Mouse Pad
Color
Silver
Design
Solid Color
Material
Memory Foam
Features
Ergonomic, Durable, Pressure Reliever, Comfortable, Non-skid Base, Wrist Rest, Soft
Product Type
Mouse Pad with Wrist Support
Printed Design/Pattern/Texture
Silver Streak
Durability
Skid Proof, Tear Resistant, Wear Resistant
Surface Material
Jersey

Description

Mouse Pad, Black, Silver, Solid Color Design, Foam, Features Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.