Zoro Homepage

Mouse Pad, Blue

  • Mfr # 9287301

  • Zoro # G312041644


product price: $20.59
/ea

Key Features

Color
Blue
Design
Solid Color
Material
Polyurethane
Features
Wrist Rest, Antimicrobial, Pressure Reliever, Microban Protection, Breathable, Comfortable, Non-skid Base, Optical/Laser Compatible, Soft, Ergonomic
Width
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9287301
Zoro #
G312041644
UPC #
043859661329
Country of Origin
China

Dimensions

Width
7.25"
Height
1"
Overall Length
7 1/4 in
Overall Depth
9 3/8 in
Thickness
1 in
Depth
9.38"

Details

Item
Mouse Pad
Color
Blue
Design
Solid Color
Material
Polyurethane
Features
Wrist Rest, Antimicrobial, Pressure Reliever, Microban Protection, Breathable, Comfortable, Non-skid Base, Optical/Laser Compatible, Soft, Ergonomic
Product Type
Mouse Pad with Wrist Support
Durability
Tear Resistant, Wear Resistant, Skid Proof

Description

Mouse Pad, Blue, Solid Color Design, Foam, Features Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.