
Mouse Pad, Elastomer/Rubber, Black
Mfr # 58024
Zoro # G615827853
product price: $4.49
/eaKey Features
Design
Solid Color
Thickness
0.06 in
Overall Depth
7 3/4 in
Color
Black
Features
Durable, Non-skid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58024
Zoro #
G615827853
UPC #
077511580246
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
0.06 in
Overall Depth
7 3/4 in
Overall Length
9 1/8 in
Depth
8 in
Height
0.13 in
Width
9 in
Details
Design
Solid Color
Color
Black
Features
Durable, Non-skid
Product Type
Mouse Pad
Item
Mouse Pad
Material
Polyester
Durability
Scratch Resistant
Description
Mouse Pad, Black, Solid Color Design, Rubber, Elastomer, Features Protects Desktop from Scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.