
Mouse Pad, Elastomer/Rubber, Blue
Mfr # 58021
Zoro # G515827939
product price: $4.49
/eaKey Features
Overall Depth
7 3/4 in
Color
Blue
Design
Solid Color
Overall Length
9 1/8 in
Product Type
Mouse Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58021
Zoro #
G515827939
UPC #
077511580215
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
7 3/4 in
Overall Length
9 1/8 in
Thickness
0.06 in
Height
0.13 in
Width
9 in
Depth
8 in
Details
Color
Blue
Item
Mouse Pad
Design
Solid Color
Product Type
Mouse Pad
Material
Rubber
Features
Durable, Non-skid Base
Durability
Scratch Resistant
Surface Material
Polyester
Description
Mouse Pad, Blue, Solid Color Design, Rubber, Elastomer, Features Non-Skid Base, Protects Desktop from Scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.