Zoro Homepage

Mouse Pad, Gray/Silver

  • Mfr # 91741

  • Zoro # G912041563


product price: $24.95
/ea

Key Features

Color
Gray
Design
Solid Color
Material
Gel
Width
6.25"
Features
Pressure Reliever, Ergonomic, Soft, Non-skid Base, Comfortable, Wrist Rest, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91741
Zoro #
G912041563
UPC #
077511917417
Country of Origin
China

Dimensions

Width
6.25"
Height
0.94"
Overall Depth
10 1/8 in
Thickness
0.94 in
Overall Length
6 1/4 in
Depth
10.13"

Details

Item
Mouse Pad
Color
Gray
Design
Solid Color
Material
Gel
Features
Pressure Reliever, Ergonomic, Soft, Non-skid Base, Comfortable, Wrist Rest, Durable
Product Type
Mouse Pad with Wrist Support
Durability
Skid Proof, Wear Resistant, Tear Resistant
Surface Material
Lycra

Description

Mouse Pad, Gray, Silver, Solid Color Design, Gel, Features Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.