
Mouse Pad, Gray/White
Mfr # 9549701
Zoro # G712041619
product price: $21.15
/eaKey Features
Color
Gray, White
Design
Lattice
Material
Foam
Height
1"
Features
Non-Skid Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9549701
Zoro #
G712041619
UPC #
043859716258
Country of Origin
China
Dimensions
Height
1"
Width
7.25"
Overall Length
7 1/4 in
Overall Depth
9 3/8 in
Thickness
1 in
Depth
9.38"
Details
Item
Mouse Pad
Color
Gray, White
Design
Lattice
Material
Foam
Features
Non-Skid Base
Product Type
Mouse Pad with Wrist Support
Durability
Tear Resistant, Wear Resistant, Skid Proof
Description
Mouse Pad, Gray, White, Lattice Design, Foam, Features Non-Skid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.