Zoro Homepage

Mouse Pad, Multicolor

  • Mfr # 9179001

  • Zoro # G812041564


product price: $22.85
/ea

Key Features

Color
Multicolor
Design
Flowers
Material
Gel, Rubber
Height
9.25"
Width
7.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9179001
Zoro #
G812041564
UPC #
043859622283
Country of Origin
China

Dimensions

Height
9.25"
Width
7.88"
Thickness
0.88 in
Overall Length
7 7/8 in
Overall Depth
9 1/4 in
Depth
0.88"

Details

Item
Mouse Pad
Color
Multicolor
Design
Flowers
Material
Gel, Rubber
Features
Antimicrobial, Microban Protection, Comfortable, Self-adjusting, Wrist Rest, Non-skid Base, Ergonomic
Product Type
Mouse Pad with Wrist Support
Durability
Stain Resistant, Skid Proof
Surface Material
Polyurethane
Printed Design/Pattern/Texture
Pink Flowers

Description

Mouse Pad, Multicolor, Flowers Design, Gel, Plastic, Features Non-Skid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.