
MOUSE PAD WITH MICROBAN ANTIMICROBIAL PROTECTION STAYS CLEANER. DURABLE
Mfr # 5933801
Zoro # G314874271
product price: $10.15
/eaSold in multiples of 2 for $20.30
Key Features
Height
8"
Width
9"
Surface Material
Polyester
Depth
0.13"
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5933801
Zoro #
G314874271
UPC #
43859474356
Country of Origin
Taiwan, Province of China
Dimensions
Height
8"
Width
9"
Depth
0.13"
Details
Item
Mouse Pad
Surface Material
Polyester
Recycled
Yes
Durability
Wear Resistant, Tear Resistant, Skid Proof
Color
Blue
Material
Rubber
Features
Microban Protection, PVC Free, Recyclable, Durable, Non-skid Base, Antimicrobial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.