Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSE PAD WITH MICROBAN ANTIMICROBIAL PROTECTION STAYS CLEANER. DURABLE POLYESTE

  • Mfr # 5933901

  • Zoro # G014885041


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
9"
Height
8"
Recycled
Yes
Surface Material
Polyester
Depth
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5933901
Zoro #
G014885041
UPC #
43859474363
Country of Origin
Taiwan, Province of China

Dimensions

Width
9"
Height
8"
Depth
0.13"

Details

Item
Mouse Pad
Recycled
Yes
Surface Material
Polyester
Durability
Wear Resistant, Skid Proof, Tear Resistant
Material
Rubber
Features
Antimicrobial, Recyclable, Durable, Non-skid Base, Microban Protection
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.