
MOUSE PAD WITH MICROBAN ANTIMICROBIAL PROTECTION STAYS CLEANER. DURABLE POLYESTE
Mfr # 5934001
Zoro # G914874138
product price: $10.15
/eaSold in multiples of 2 for $20.30
Key Features
Width
9"
Height
8"
Depth
0.13"
Durability
Skid Proof, Scratch Resistant, Wear Resistant, Tear Resistant
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5934001
Zoro #
G914874138
UPC #
43859474370
Country of Origin
Taiwan, Province of China
Dimensions
Width
9"
Height
8"
Depth
0.13"
Details
Item
Mouse Pad
Durability
Skid Proof, Scratch Resistant, Wear Resistant, Tear Resistant
Recycled
Yes
Surface Material
Polyester
Features
Durable, Recyclable, Non-skid Base, Microban Protection, PVC Free, Antimicrobial
Color
Gray
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.