Zoro Homepage

Mouse Pad w/Palm Support, Black, Standard

  • Mfr # 9180901

  • Zoro # G1964697


product price: $19.25
/ea

Key Features

Color
Black
Pad Type
Standard
Design
Solid Color
Material
Memory Foam
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9180901
Zoro #
G1964697
UPC #
043859536320
Country of Origin
China

Dimensions

Width
8.25 in
Length
9 7/8 in
Height
0.88 in
Overall Length
8 1/4 in
Thickness
0.88 in
Overall Depth
9 7/8 in
Depth
9.88 in

Details

Item
Mouse Pad
Color
Black
Pad Type
Standard
Design
Solid Color
Material
Memory Foam
Features
Health-V Channel, Ergonomic, Self-adjusting, Antimicrobial, Microban Protection, Pressure Reliever, Wrist Support, Comfortable
Product Type
Mouse Pad
Surface Material
Leatherette

Description

Mouse Pad, Standard, Black, Solid Color Design, Faux Leather, Height 7/8 in, Length 9 7/8 in, Width 8 1/4 in, Features Antimicrobial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.