
MOUSE PAD WRIST REST WITH MICROBAN PROTECTION ADDS COLOR TO YOUR WORKSPACE WITH
Mfr # 9179001
Zoro # G014874816
product price: $22.95
/eaKey Features
Height
9.25"
Width
7.88"
Surface Material
Polyurethane
Printed Design/Pattern/Texture
Pink Flowers
Durability
Stain Resistant, Skid Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9179001
Zoro #
G014874816
UPC #
43859622283
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.25"
Width
7.88"
Depth
0.88"
Details
Item
Mouse Pad
Surface Material
Polyurethane
Printed Design/Pattern/Texture
Pink Flowers
Durability
Stain Resistant, Skid Proof
Material
Gel, Rubber
Features
Antimicrobial, Microban Protection, Comfortable, Self-adjusting, Wrist Rest, Non-skid Base, Ergonomic
Color
Multicolor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.