Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Pad w/Wrist Support, Black, Standard

  • Mfr # 9182301

  • Zoro # G2206653


product price: $22.15
/ea

Key Features

Color
Black
Pad Type
Standard
Design
Solid Color
Material
Gel
Features
Pressure Reliever, Ergonomic, Self-adjusting, Microban Protection, Health-V Channel, Wrist Support, Comfortable, Antimicrobial, Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9182301
Zoro #
G2206653
UPC #
043859536467
Country of Origin
China

Dimensions

Height
0.88 in
Width
8.25 in
Length
9 7/8 in
Depth
9.88"
Thickness
0.88 in
Overall Length
8 1/4 in
Overall Depth
9 7/8 in

Details

Item
Mouse Pad
Color
Black
Pad Type
Standard
Design
Solid Color
Material
Gel
Features
Pressure Reliever, Ergonomic, Self-adjusting, Microban Protection, Health-V Channel, Wrist Support, Comfortable, Antimicrobial, Smooth
Product Type
Mouse Pad
Surface Material
Polyurethane

Description

Mouse Pad, Standard, Black, Solid Color Design, Gel, Height 7/8 in, Length 9 7/8 in, Width 8 1/4 in, Features Antimicrobial, Gel Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.