Zoro Homepage

Mousepad w/Microban Wrist Support, Black

  • Mfr # 9181201

  • Zoro # G4462437


product price: $19.79
/ea

Key Features

Color
Black
Pad Type
Standard
Design
Solid Color
Material
Memory Foam
Features
Pressure Reliever, Comfortable, Antimicrobial, Wrist Support, Ergonomic, Self-adjusting, Microban Protection, Soft, Health-V Channel, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9181201
Zoro #
G4462437
UPC #
043859536351
Country of Origin
China

Dimensions

Length
9 7/8 in
Height
0.88 in
Width
8.25 in
Thickness
0.88 in
Overall Length
8 1/4 in
Overall Depth
9 7/8 in
Depth
9.88 in

Details

Item
Mouse Pad
Color
Black
Pad Type
Standard
Design
Solid Color
Material
Memory Foam
Features
Pressure Reliever, Comfortable, Antimicrobial, Wrist Support, Ergonomic, Self-adjusting, Microban Protection, Soft, Health-V Channel, Breathable
Product Type
Mouse Pad
Surface Material
Jersey

Description

Mouse Pad, Standard, Black, Solid Color Design, Gel, Height 7/8 in, Length 9 7/8 in, Width 8 1/4 in, Features Antimicrobial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.