Zoro Homepage

Mousepad w/Wrist Support, Black

  • Mfr # 9176501

  • Zoro # G4594816


product price: $16.79
/ea

Key Features

Pad Type
Standard
Color
Black
Design
Solid Color
Material
Memory Foam
Features
Pressure Reliever, Wrist Rest, Durable, Comfortable, Non-skid Base, Soft, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9176501
Zoro #
G4594816
UPC #
043859503353
Country of Origin
China

Dimensions

Length
9 1/4 in
Height
1 in
Width
7.94 in
Thickness
1 in
Overall Length
8 in
Overall Depth
9 1/4 in
Depth
9.25 in

Details

Item
Mouse Pad
Pad Type
Standard
Color
Black
Design
Solid Color
Material
Memory Foam
Features
Pressure Reliever, Wrist Rest, Durable, Comfortable, Non-skid Base, Soft, Ergonomic
Standards
TAA
Product Type
Mouse Pad
Durability
Tear Resistant, Wear Resistant, Skid Proof
Surface Material
Jersey

Description

Mouse Pad, Standard, Black, Solid Color Design, Memory Foam, Height 1 in, Length 9 1/4 in, Width 8 in, Features Non-Skid, TAA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.