Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSEPAD/WRIST SUPPORT W/MICROBAN - BLAC

  • Mfr # 9181201

  • Zoro # G914874756


product price: $23.99
/ea

Key Features

Height
0.88"
Width
8.25"
Surface Material
Jersey
Depth
9.88"
Features
Pressure Reliever, Comfortable, Antimicrobial, Wrist Support, Ergonomic, Self-adjusting, Microban Protection, Soft, Health-V Channel, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9181201
Zoro #
G914874756
UPC #
43859536351
Country of Origin
China

Dimensions

Height
0.88"
Width
8.25"
Depth
9.88"

Details

Item
Mouse Pad
Surface Material
Jersey
Features
Pressure Reliever, Comfortable, Antimicrobial, Wrist Support, Ergonomic, Self-adjusting, Microban Protection, Soft, Health-V Channel, Breathable
Material
Memory Foam
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.