Zoro Homepage

MOUSEPAD/WRIST SUPPORT W/MICROBAN - BLUE

  • Mfr # 9182201

  • Zoro # G314874721


product price: $25.39
/ea

Key Features

Width
8.25"
Height
0.88"
Depth
9.88"
Material
Polyurethane
Features
Comfortable, Self-adjusting, Antimicrobial, Wrist Support, Health-V Channel, Smooth, Pressure Reliever, Ergonomic, Microban Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9182201
Zoro #
G314874721
UPC #
43859536450
Country of Origin
China

Dimensions

Width
8.25"
Height
0.88"
Depth
9.88"

Details

Item
Mouse Pad
Material
Polyurethane
Features
Comfortable, Self-adjusting, Antimicrobial, Wrist Support, Health-V Channel, Smooth, Pressure Reliever, Ergonomic, Microban Protection
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.