Zoro Homepage

Name Plate, ABS Plastic, Black

  • Mfr # 75906

  • Zoro # G4546464


product price: $11.29
/ea

Key Features

Height
2 1/2 in
Width
9 in
Material
Plastic
Depth
3/4 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75906
Zoro #
G4546464
UPC #
077511759062
Country of Origin
China

Dimensions

Height
2 1/2 in
Width
9 in
Depth
3/4 in
Overall Height
2 1/2 in
Overall Width
9 in
Overall Depth
3/4 in

Details

Item
Name Plate
Color
Gray
Material
Plastic
Product Type
Name Plate

Description

Name Plate, Material Plastic, Color Gray, Height 2 1/2 in, Width 9 in, Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.