
OFFICE SUITES MESH BACK SUPPORT
Mfr # 9191301
Zoro # G216255581
product price: $67.99
/eaKey Features
Features
Ventilation, Comfortable, Tri-Tachment Structure, Adjustable Strap, Ergonomic
Height
20.2 in
Color
Black
Mount Type
Strap
Product Line
Office Suites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9191301
Zoro #
G216255581
UPC #
43859600434
Country of Origin
China
Dimensions
Height
20.2 in
Width
17.3 in
Depth
5.6 in
Details
Features
Ventilation, Comfortable, Tri-Tachment Structure, Adjustable Strap, Ergonomic
Color
Black
Mount Type
Strap
Product Line
Office Suites
Item
Back Support
Material
Mesh Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.