Shop FELLOWES
See all product information
Create Account
OPTICAL-FRIENDLY MOUSE PAD FOR IMPROVED TRACKING. PROTECTS DESKTOP FROM SCRATCHE
Mfr # 58024
Zoro # G514885008
product price:Â
$
7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Color
Black
Material
Polyester
Width
9"
Height
0.13"
Durability
Scratch Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58024
- Zoro #
- G514885008
- UPC #
- 77511580246
- Country of Origin
- Taiwan, Province of China
- Item
- Mouse Pad
- Color
- Black
- Material
- Polyester
- Durability
- Scratch Resistant
- Features
- Durable, Non-skid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.