Palm Support w/Microban, Fabric, Black
Mfr # 9182801
Zoro # G4464582
product price: $21.49
/eaKey Features
Color
Black
Design
Microbran Protection and Health-V Channel
Material
Fabric, Memory Foam
Height
5/8 in
For Use With
Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9182801
Zoro #
G4464582
UPC #
043859536511
Country of Origin
China
Dimensions
Height
5/8 in
Width
18 1/4 in
Length
3 3/8 in
Overall Length
18 1/4 in
Overall Height
5/8 in
Overall Width
3 3/8 in
Details
Item
Palm Support
Color
Black
Design
Microbran Protection and Health-V Channel
Material
Fabric, Memory Foam
For Use With
Keyboard
Standards
EN ISO 9241
Product Type
Palm Support
Anti-Microbial Protection
Anti-Microbial
Description
Palm Support, Black, Microbran Protection and Health-V Channel Design, Fabric, Memory Foam, For Use With Keyboard, Height 5/8 in, Length 3 3/8 in, Width 18 1/4 in, EN ISO 9241 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.