Zoro Homepage

Paper Shredder, Cross-Cut, 17 Sheets

  • Mfr # FEL3229901

  • Zoro # G4584142


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Cut Style
Cross-Cut
Color
Black/Dark Silver
Classification
Small Office
Wastebasket Capacity
9 gal
Shredding Speed
12 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL3229901
Zoro #
G4584142
UPC #
043859527793
Country of Origin
China

Dimensions

Throat Width
9 in
Shred Size
5/32 x 1-1/2 in
Overall Dimensions
25-3/16 x 13-13/16 x 17-3/4"

Details

Cut Style
Cross-Cut
Color
Black/Dark Silver
Classification
Small Office
Wastebasket Capacity
9 gal
Item
Paper Shredder
Shredding Speed
12 fpm
Voltage @ 60 Hz
120V
Amperage Draw
5 A
Phase
Single
Duty
25/40
Security Level
4
Max. Shredding Capacity
17 Sheets
Shreds
CDs, Credit Cards, Junk Mail, Paper, Paper Clips, Staples

Description

Paper Shredder, Shreds CDs, Credit Cards, Junk Mail, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 17 Sheets, Shred Size 5/32 x 1-1/2 in, Shredding Speed 12 fpm, Wastebasket Capacity 9 gal, Classification Small Office, Security Level 4, Duty 25/40, Single Phase, Amperage Draw 5 A, Throat Width 9 in, Color Black/Dark Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.