Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Cross-Cut, 28 Sheets

  • Mfr # FEL38425

  • Zoro # G8495645


product price: $3,007.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Amperage Draw
12 A
Max. Shredding Capacity
28 Sheets
Shredding Speed
20 fpm
Duty
Continuous
Cut Style
Cross-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL38425
Zoro #
G8495645
UPC #
077511384257
Country of Origin
United States

Dimensions

Shred Size
5/32 x 1-1/8 in
Overall Dimensions
37-1/4 x 20 x 22"
Throat Width
12 in

Details

Amperage Draw
12 A
Max. Shredding Capacity
28 Sheets
Shredding Speed
20 fpm
Duty
Continuous
Cut Style
Cross-Cut
Voltage @ 60 Hz
120V
Phase
Single
Wastebasket Capacity
30 gal
Item
Paper Shredder
Color
Black/Dark Silver
Classification
Industrial
Security Level
3
Shreds
Paper

Description

Paper Shredder, Shreds Paper, Cut Style Cross-Cut, Max. Shredding Capacity 28 Sheets, Shred Size 5/32 x 1-1/8 in, Shredding Speed 20 fpm, Wastebasket Capacity 30 gal, Classification Industrial, Security Level 3, Duty Continuous, Single Phase, Amperage Draw 12 A, Throat Width 12 in, Color Black/Dark Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.