Paper Shredder, Large offc, 8 to 10 Sheets
Mfr # 2250M
Zoro # G9491264
product price: $2,024.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Max. Shredding Capacity
10 Sheets
Shredding Speed
20 fpm
Amperage Draw
5.6 A
Overall Dimensions
34-1/4 x 19-11/16 x 15"
Color
Black/Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2250M
Zoro #
G9491264
UPC #
043859648757
Country of Origin
Germany
Dimensions
Overall Dimensions
34-1/4 x 19-11/16 x 15"
Throat Width
10 1/4 in
Shred Size
2/32 in x 9/16 in
Details
Max. Shredding Capacity
10 Sheets
Shredding Speed
20 fpm
Amperage Draw
5.6 A
Color
Black/Dark Gray
Classification
Large Office
Wastebasket Capacity
20 gal
Phase
Single
Item
Paper Shredder
Shreds
Credit Cards, Paper, Paper Clips, Staples
Standards
UL/CUL Approved
Security Level
5
Duty
Continuous
Cut Style
Cross-Cut
Voltage @ 60 Hz
120V
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 10 Sheets, Shred Size 2/32 in x 9/16 in, Shredding Speed 20 fpm, Wastebasket Capacity 20 gal, Classification Large Office, Security Level 5, Duty Continuous, Single Phase, Amperage Draw 5.6 A, Throat Width 10 1/4 in, Color Black/Dark Gray, Standards UL/CUL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.