Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Lrg Offc, 38 Sheets, 30gal.

  • Mfr # 425I

  • Zoro # G9491273


product price: $2,552.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Security Level
2
Amperage Draw
12 A
Phase
Single
Max. Shredding Capacity
38 Sheets
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425I
Zoro #
G9491273
UPC #
077511384202
Country of Origin
United States

Dimensions

Shred Size
7/32 in
Overall Dimensions
37-1/4 x 22 x 20"
Throat Width
12 in

Details

Security Level
2
Amperage Draw
12 A
Phase
Single
Max. Shredding Capacity
38 Sheets
Duty
Continuous
Voltage @ 60 Hz
120V
Color
Black/Dark Silver
Wastebasket Capacity
30 gal
Cut Style
Strip-Cut
Shredding Speed
20 fpm
Shreds
CDs/DVDs, Credit Cards, Junk Mail, Paper, Paper Clips, Staples
Item
Paper Shredder
Standards
NRTL Approved, UL/CUL Approved
Classification
Large Office

Description

Paper Shredder, Shreds CDs/DVDs, Credit Cards, Junk Mail, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 38 Sheets, Shred Size 7/32 in, Shredding Speed 20 fpm, Wastebasket Capacity 30 gal, Classification Large Office, Security Level 2, Duty Continuous, Single Phase, Amperage Draw 12 A, Throat Width 12 in, Color Black/Dark Silver, Standards NRTL Approved, UL/CUL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.