PATENTED WRIST REST MECHANISM GLIDES FREELY FOR OPTIMAL POSITIONING TO REDUCE WR

  • Mfr # 93730

  • Zoro # G614902964


product price: $52.65
/ea

Key Features

Width
10"
Height
1.50"
Surface Material
Lycra, Jersey
Durability
Wear Resistant, Tear Resistant
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93730
Zoro #
G614902964
UPC #
77511937309
Country of Origin
China

Dimensions

Width
10"
Height
1.50"
Depth
12"

Details

Item
Mouse Pad
Surface Material
Lycra, Jersey
Durability
Wear Resistant, Tear Resistant
Material
Gel
Color
Black
Features
Comfortable, Pressure Reliever, Gliding, Soft, Wrist Rest, Durable, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.