Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8038601
Zoro #
G1292426
UPC #
043859528110
Country of Origin
China
Dimensions
Height
4 3/8 in
Length
9 1/8 in
Width
13 in
Overall Width
13 in
Minimum Height
4 3/8 in
Maximum Height
4 3/8 in
Overall Depth
9 1/8 in
Details
Material
Plastic
Color
Black, Pearl
Item
Phone Stand
Product Type
Phone Stand
For Use With
Telephones
Description
Phone Stand, Product Type Phone Stand, Overall Width 13 in, Overall Depth 9 1/8 in, Maximum Height 4 3/8 in, Minimum Height 4 3/8 in, Material Plastic, Color Black, Pearl, For Use With Telephones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.